BURDON ONE PIECE SQUARE TOILET DUAL FLUSH 1.1/1.6 GPF IN BISQUE
BURDON ONE PIECE SQUARE TOILET DUAL FLUSH 1.1/1.6 GPF IN BISQUE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Dual Flush:
- Yes
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- UPC:
- 810082330113