CASCADE II ONE PIECE ELONGATED TOIL
Cascade II CASCADE II ONE PIECE ELONGATED TOIL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Cascade II one-piece dual-flush elongated toilet is a stylish and modern toilet that will enhance any bathroom setting. With no gap between the tank and bowl, dirt and debris are easy to find and clean. The dual-flush function offers the ability to conserve water without compromising performance.
- Covered under Swiss Madison‘s 1 year limited warranty and 1 year limited commercial warranty
- Coordinates with products from the Cascade II line seamlessly
- One-piece configuration provides a uniform look and simplifies installation
- Installs in a floor mounted configuration
- Elongated bowl provides extra comfort, extending out an extra 1-1/2“ compared to a round configuration
- Constructed of ceramic ensuring durability and dependability
- Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
- Concealed trap way - provides a smoother and less utilitarian appearance, a built in skirt hides the discharge passageway from view
- Toilet seat included with this product
Specifications
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- Collection:
- Cascade II
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Dual Flush:
- Yes
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 28-3/100 in
- Material:
- Ceramic
- Seat Features:
- Soft Close Lid
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Type:
- One Piece
- Trap Size:
- 3 in
- Trip Lever Location:
- Top
- UPC:
- 810082331455
- Width:
- 15-43/100 in