This product requires certification to purchase.

60 x 32 in. Soaker Alcove Bathtub Right Drain in White

Swiss Madison

Claire 60 x 32 in. Soaker Alcove Bathtub Right Drain in White

  • Fast #
  • Part #SSMAB571
  • Item #9674207
  • Manufacturer Part #SM-AB571
5 out of 5 Customer Rating
Brand image
Swiss Madison

Claire 60 x 32 in. Soaker Alcove Bathtub Right Drain in White

  • Fast #
  • Part #SSMAB571
  • Item #9674207
  • Manufacturer Part #SM-AB571
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made with solid acrylic material
  • Rectangular shape
  • White coloring
  • Glossy finish
  • Floor mount installation
  • Modern, sleek design
  • Easy to clean
  • Multi functional, can be used for baths, soaking, showers
  • Includes 1 year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Basin Depth:
17-1/8 in
Basin Length:
51-5/8 in
Basin Shape:
Rectangle
Basin Width:
27-1/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
62 gal
Collection:
Claire
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
32 in
Drain Included:
No
Drain Location:
Right
Height:
22 in
Installation Type:
3 Wall Alcove, Apron Front
Length:
60 in
Material:
Acrylic
Number of Occupants:
1
Overall Height:
22 in
Overall Length:
60 in
Overall Width:
32 in
Soaking Depth:
14 in
UPC:
810082330700
Weight:
77.16 lb
Width:
32 in