1.28 gpf Square One Piece Toilet in Matte Black
Concorde 1.28 gpf Square One Piece Toilet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Experience a blend of timeless aesthetics and contemporary form in the Concorde collection, where sophistication meets functionality. Redefine your bathroom with these one-piece toilets, combining sleek design and efficient functionality for a truly modern upgrade.
- Covered under Swiss Madison's 1 year limited warranty
- Coordinates with products from the Concorde line seamlessly
- One-piece configuration provides a uniform look and simplifies installation
- Installs in a floor mounted configuration
- Elongated bowl provides extra comfort, extending out an extra 1-1/2" compared to a round configuration
- Left hand trip lever placement
- Constructed of ceramic ensuring durability and dependability
- Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
- Toilet seat included with this product
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Concorde
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 26-1/16 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 29-1/4 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 15-4/25 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trap Size:
- 3 in
- Trip Lever Location:
- Left-Hand
- UPC:
- 810015329993
- Width:
- 14 in