CONCORDE ONE PIECE SQUARE TOILET DUAL FLUSH 1.1/1.6 GPF W/ 10 ROUGH IN
Concorde CONCORDE ONE PIECE SQUARE TOILET DUAL FLUSH 1.1/1.6 GPF W/ 10 ROUGH IN
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Concorde
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Depth:
- 26-1/16 in
- Dual Flush:
- Yes
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 29-1/4 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 15-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- One Piece
- Trap Size:
- 2-3/4 in
- Trip Lever Location:
- Top
- Trip Lever Placement:
- Top
- UPC:
- 810082331103
- Width:
- 14 in