This product requires certification to purchase.

Pedestal Bathroom Sink in White

Swiss Madison

Concorde Pedestal Bathroom Sink in White

  • Fast #
  • Part #SSMPS312
  • Item #9674084
  • Manufacturer Part #SM-PS312
5 out of 5 Customer Rating
Brand image
Swiss Madison

Concorde Pedestal Bathroom Sink in White

  • Fast #
  • Part #SSMPS312
  • Item #9674084
  • Manufacturer Part #SM-PS312
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sleek, one-piece design
  • Glazed ceramic
  • Chrome-finish overflow
  • Standard 1-3/8" faucet hole
  • Standard 1-3/4" drain hole
  • Pairs seamlessly with overflow drains SM-PD23R (not included)
  • Pairs seamlessly with all Swiss Madison faucets
  • Built with durable ceramic material
  • Spacious one-piece design with overflow
  • Standard 1.75" drain opening
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Concorde
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Height:
33-11/25 in
Length:
15-3/4 in
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
Yes
Shape:
Square
Sink Installation Type:
Pedestal Sink
Sink Size Range:
Less than 20 in
UPC:
810015327081
Width:
15-3/4 in