Vessel Mount Bathroom Sink in Matte Black
Concorde® Vessel Mount Bathroom Sink in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pairs seamlessly with non-overflow drains SM-PD24 or SM-PD25 (not included)
- Pairs seamlessly with all vessel faucets
- Built with durable ceramic material
- Easy to clean, non-porous, scratch-resistant
- Easy above-counter installation
- Standard 1.75” drain opening
- Matte black finish
- L: 20 1/16 x W: 15 15/16 x H: 4 5/16
Specifications
- Application:
- Residential
- Collection:
- Concorde®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Length:
- 20-1/16 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-3/50 in x 15-47/50 in x 4-31/100 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 810015326992
- Vessel Only:
- Yes
- Width:
- 15-15/16 in