IVY WALL-HUNG ELONGATED TOILET BOWL IN MATTE WHITE
Ivy IVY WALL-HUNG ELONGATED TOILET BOWL IN MATTE WHITE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The buttons for dual flush allow you to choose between a low 0.8 gpf light flush or a high 1.6 gpf full flush
- Pairs with a removable flush plate for easy access to plumbing
- With the built-in water tank, the wall-hung toilet maximizes bathroom space while offering a sleek and aesthetically pleasing design
- When installed with the in-wall tank carrier system, adjust the carriers legs to achieve the desired height level
- Elongated bowl provides extra room and comfort
- Developed from ceramic, that is scratch-resistant and non-porous, providing a durable and reliable option that can withstand routine use
- Provides a silent and gentle closing mechanism for added convenience and safety
- With just the push of a button, the seat detaches completely for a thorough cleaning
- Between 15 in - 17 in, the standard height toilet is designed with ergonomic considerations, offering optimal comfort to users of all ages and body types
- Part of the Ivy collection, explore additional products in this collection to complete the room
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- Under 14 in
- Bowl Shape:
- Elongated
- Collection:
- Ivy
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 14-3/4 in
- Dual Flush:
- Yes
- Handle Type:
- Button
- Height:
- 13-3/8 in
- Length:
- 20-11/16 in
- Material:
- Ceramic
- Seat Features:
- Slow-Close
- Toilet Bowl Height:
- 13-37/100 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 7 in
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- Trap Size:
- 2-3/4 in
- UPC:
- 810015328316
- Width:
- 14-3/4 in