IVY ONE PIECE TOILET DUAL VORTEX FLUSH 1.1/1.6 GPF IN BISQUE
IVY ONE PIECE TOILET DUAL VORTEX FLUSH 1.1/1.6 GPF IN BISQUE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Dual Flush:
- Yes
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- Type:
- SSM1T112BQ
- UPC:
- 810082330045