This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Handshower in Matte Black (Trim Only)

Swiss Madison

Ivy Single Handle Floor Mount Tub Filler with Handshower in Matte Black (Trim Only)

  • Fast #
  • Part #SSMFF11MB
  • Item #10844734
  • Manufacturer Part #SM-FF11MB
4.6 out of 5 Customer Rating
Brand image
Swiss Madison

Ivy Single Handle Floor Mount Tub Filler with Handshower in Matte Black (Trim Only)

  • Fast #
  • Part #SSMFF11MB
  • Item #10844734
  • Manufacturer Part #SM-FF11MB
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Floor-mount installation
  • Solid brass offers corrosion resistance and a durable finish
  • Single handle lever free standing bathtub faucets have a single handle lever that provide easy temperature control
  • Tub spout flow rate - 2.3 gpm
  • Hand shower flow rate - 1.8 gpm
  • 59 in hose length
  • 7-3/4 in spout reach
  • Collection - part of the Ivy collection, explore additional products in this collection to complete the room
  • Dimensions 10 in W x 6-1/2 in D x 43-1/2 in H
  • One year limited warranty
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Ivy
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Height:
43-1/2 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
2.3 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
43-1/2 in
Hose Length:
59 in
Installation Type:
Floor Mount
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
39 in
Tub Spout Reach:
7-3/4 in
Type:
SSMFF11MB
UPC:
810015323397
Width:
10 in