This product requires certification to purchase.

Two Handle Wall Mount Bathroom Sink Faucet in Matte Black

Swiss Madison

Ivy Two Handle Wall Mount Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SSMBF62MB
  • Item #9820225
  • Manufacturer Part #SM-BF62MB
4.5 out of 5 Customer Rating
Brand image
Swiss Madison

Ivy Two Handle Wall Mount Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SSMBF62MB
  • Item #9820225
  • Manufacturer Part #SM-BF62MB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    Not available in OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available in OH
    Shipping Not Available
    Not available in OH
  • This product cannot be sold in OH due to non-compliance with state or federal regulations.

Product Details

Product Details

  • Made with solid brass material
  • Efficient shape
  • Black coloring
  • Matte finish
  • Wall mount installation
  • Modern, sleek design
  • Easy to clean
  • Customizable placement for bathrooms of all shapes and sizes
  • Requires Certification

Specifications

Bathroom Faucet Type:
Wall Mount
CEC Compliant:
Not for Sale in CA
Collection:
Ivy
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Center Size:
8-1/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Cross
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
9-13/16 in
Spout Type:
Fixed
UPC:
810082330441