1.1/1.6 gpf Dual Flush Elongated One Piece Toilet in Matte Black
Monaco 1.1/1.6 gpf Dual Flush Elongated One Piece Toilet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One-piece, seamless design
- Glazed ceramic, skirted trapway
- Elongated bowl
- 15-3/4" bowl height
- Dual, gravity flush 1.1/1.6 gpf
- Quick-release, soft-close seat
- Made with solid ceramic material
- Efficient shape
- Black coloring
- Easy to clean
Specifications
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Monaco
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dual Flush:
- Yes
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Button
- Material:
- Ceramic
- Seat Features:
- Soft Close Lid
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 27-9/16 in
- Toilet Bowl Width:
- 14-9/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trap Size:
- 3 in
- Trip Lever Location:
- Top
- UPC:
- 810015325995