30 x 18 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink in Black
Rivage 30 x 18 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Crafted of durable and long-lasting T304 Stainless Steel
- Extra sturdy 16 Gauge steel construction
- Sound proofing pads for superior noise absorption
- FEATURES: R10 corners for easy cleaning
- Undermounted sink offers 3 types of installation to match your design needs
- Extra deep basin for items of all sizes
- Rear offset drain hole allows for maximum sink and under-sink cabinet storage needs
Specifications
- Collection:
- Rivage
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 30 in
- Material Type:
- T304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 28 in x 16 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30 in x 18 in
- UPC:
- 810015328453
- Width:
- 18 in