This product requires certification to purchase.

ST TROPEZ WALL HUNG SINK

Swiss Madison

ST TROPEZ WALL HUNG SINK

  • Fast #
  • Part #SSMWS329
  • Item #9820244
  • Manufacturer Part #SM-WS329
5 out of 5 Customer Rating
Brand image
Swiss Madison

ST TROPEZ WALL HUNG SINK

  • Fast #
  • Part #SSMWS329
  • Item #9820244
  • Manufacturer Part #SM-WS329
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Length:
10 in
Number of Bowls:
1
Number of Holes:
2 Hole
Sink Installation Type:
Wall Mount
Sink Size Range:
Less than 20 in
UPC:
810082331356
Vessel Only:
No
Width:
15 in