This product requires certification to purchase.

0.8/1.28 gpf Dual Flush Elongated Two Piece Toilet in Glossy White

Swiss Madison

St. Tropez 0.8/1.28 gpf Dual Flush Elongated Two Piece Toilet in Glossy White

  • Fast #
  • Part #SSMWK44901W
  • Item #9933465
  • Manufacturer Part #SM-WK449-01W
3.6 out of 5 Customer Rating
Brand image
Swiss Madison

St. Tropez 0.8/1.28 gpf Dual Flush Elongated Two Piece Toilet in Glossy White

  • Fast #
  • Part #SSMWK44901W
  • Item #9933465
  • Manufacturer Part #SM-WK449-01W
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Glossy White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable bowl height
  • Space-saving, wall-hung design
  • Elongated bowl
  • Glazed ceramic
  • White coloring
  • Highly efficient and customizable flushing option
  • Includes 1 year limited warranty
  • Glossy finish
  • Wall mount installation
  • Efficient shape
  • Requires Certification

Specifications

Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
Collection:
St. Tropez
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Dual Flush:
Yes
Flow Rate:
0.8 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Button
Height:
14-37/100 in
Material:
Ceramic
Seat Features:
Soft Close Lid
Toilet Bowl Height:
14-3/8 in
Toilet Bowl Length:
21-7/8 in
Toilet Bowl Width:
14-3/16 in
Toilet Installation:
Wall Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Trap Size:
3-93/100 in
UPC:
810082331684
WaterSense Labeled:
No
Width:
14-9/50 in