1.1/1.6 gpf Dual Flush Elongated One Piece Toilet in Glossy White with Black
St. Tropez 1.1/1.6 gpf Dual Flush Elongated One Piece Toilet in Glossy White with Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- One-piece, seamless, easy-to-clean design
- Glazed ceramic, skirted trapway
- Elongated bowl
- 16" bowl height
- Quick-release, soft-close seat
- Made with solid ceramic material
- Floor mount installation
- Efficient shape
- Highly efficient and customizable flushing option
- Includes 1 year limited warranty
Specifications
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- St. Tropez
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White, Black
- Dual Flush:
- Yes
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Button
- Height:
- 31-19/100
- Material:
- Ceramic
- Seat Features:
- Soft Close Lid
- Toilet Bowl Height:
- 15-7/8
- Toilet Bowl Length:
- 27
- Toilet Bowl Width:
- 15-1/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trap Size:
- 3
- Trip Lever Location:
- Top
- UPC:
- 810015326794
- Width:
- 15-13/100