This product requires certification to purchase.

1.1/1.6 gpf Dual Flush Elongated One Piece Toilet in Matte White

Swiss Madison

St. Tropez 1.1/1.6 gpf Dual Flush Elongated One Piece Toilet in Matte White

  • Fast #
  • Part #SSM1T254MW
  • Item #9673985
  • Manufacturer Part #SM-1T254MW
5 out of 5 Customer Rating
Brand image
Swiss Madison

St. Tropez 1.1/1.6 gpf Dual Flush Elongated One Piece Toilet in Matte White

  • Fast #
  • Part #SSM1T254MW
  • Item #9673985
  • Manufacturer Part #SM-1T254MW
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-piece, seamless, easy-to-clean design
  • Glazed ceramic, skirted trapway
  • Elongated bowl
  • 16" bowl height
  • Quick-release, soft-close seat
  • Made with solid ceramic material
  • Floor mount installation
  • Efficient shape
  • Highly efficient and customizable flushing option
  • Includes 1 year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
St. Tropez
Color Finish Category:
Whites
Color Finish Name:
Matte White
Depth:
27 in
Dual Flush:
Yes
Flow Rate:
1.1 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
Handle Type:
Button
Height:
31-3/16 in
Material:
Ceramic
Seat Features:
Soft Close Lid
Toilet Bowl Height:
15-7/8 in
Toilet Bowl Length:
27 in
Toilet Bowl Width:
15-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
2-3/4 in
Trip Lever Location:
Top
UPC:
810015328392
WaterSense Labeled:
No
Width:
15-1/8 in