This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in Matte Black

Swiss Madison

St. Tropez 1.28 gpf Elongated One Piece Toilet in Matte Black

  • Fast #
  • Part #SSM1T253MB
  • Item #9933402
  • Manufacturer Part #SM-1T253MB
3.7 out of 5 Customer Rating
Brand image
Swiss Madison

St. Tropez 1.28 gpf Elongated One Piece Toilet in Matte Black

  • Fast #
  • Part #SSM1T253MB
  • Item #9933402
  • Manufacturer Part #SM-1T253MB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One-piece, seamless, easy-to-clean design
  • Glazed ceramic, skirted trapway
  • Elongated bowl
  • 16" bowl height
  • Quick-release, soft-close seat
  • Floor mount installation
  • Matte finish
  • Efficient shape
  • Highly efficient and customizable flushing option
  • Includes 1 year limited warranty
  • Requires Certification

Specifications

Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
Collection:
St. Tropez
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
31-19/100 in
Material:
Ceramic
Seat Features:
Soft Close Lid
Toilet Bowl Height:
15-7/8 in
Toilet Bowl Length:
27 in
Toilet Bowl Width:
15-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
3 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
810082330991
WaterSense Labeled:
No
Width:
15-13/100 in