ST. TROPEZ ONE PIECE ELONGATED TOILET DUAL VORTEX FLUSH 1.1/1.6 GPF IN BISQUE
St. Tropez ST. TROPEZ ONE PIECE ELONGATED TOILET DUAL VORTEX FLUSH 1.1/1.6 GPF IN BISQUE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The buttons for dual flush allow you to choose between a low 1.1 gpf light flush or a high 1.6 gpf full flush
- Standard 12 in rough-in
- Elongated bowl provides extra room and comfort
- Between 15 in - 17 in, the standard height toilet is designed with ergonomic considerations, offering optimal comfort to users of all ages and body types
- Developed from ceramic, that is scratch-resistant and non-porous, providing a durable and reliable option that can withstand routine use
- The skirted trapway offers hidden plumbing creating an elevated and luxurious design with a smooth finish for easy cleaning
- The fully glazed trapway prevents clogs and keeps water flowing freely
- 3 in Dia access holes for installation
- Provides a silent and gentle closing mechanism for added convenience and safety
- With just the push of a button, the seat detaches completely for a thorough cleaning
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- St. Tropez
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Dual Flush:
- Yes
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Push Button
- Height:
- 31-3/16 in
- Length:
- 27 in
- Material:
- Ceramic
- Number of Pieces:
- 1 Piece
- Seat Features:
- Slow-Close
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 18-11/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trap Size:
- 3 in
- UPC:
- 810082330090
- WaterSense Labeled:
- No
- Width:
- 15-1/8 in