This product requires certification to purchase.

ST. TROPEZ ONE PIECE ELONGATED TOILET DUAL VORTEX FLUSH 1.1/1.6 GPF W/ 10 ROUGH IN

Swiss Madison

St. Tropez ST. TROPEZ ONE PIECE ELONGATED TOILET DUAL VORTEX FLUSH 1.1/1.6 GPF W/ 10 ROUGH IN

  • Fast #
  • Part #SSM1T274
  • Item #9820254
  • Manufacturer Part #SM-1T274
3.7 out of 5 Customer Rating
Brand image
Swiss Madison

St. Tropez ST. TROPEZ ONE PIECE ELONGATED TOILET DUAL VORTEX FLUSH 1.1/1.6 GPF W/ 10 ROUGH IN

  • Fast #
  • Part #SSM1T274
  • Item #9820254
  • Manufacturer Part #SM-1T274
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
St. Tropez
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Depth:
27
Dual Flush:
Yes
Flow Rate:
1.1 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
Height:
31-1/5
Material:
Vitreous China
Toilet Bowl Height:
15-3/4
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
3
Trip Lever Location:
Top
Trip Lever Placement:
Top
Type:
SSM1T274
UPC:
810082330137
WaterSense Labeled:
No
Width:
15-3/20