1.1/1.6 gpf Dual Flush Round One Piece Toilet in Glossy White
Sublime II 1.1/1.6 gpf Dual Flush Round One Piece Toilet in Glossy White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One-piece, seamless, easy-to-clean design
- Glazed ceramic, skirted trapway
- Round, compact bowl
- 15" bowl height
- Dual, gravity flush 1.1/1.6 gpf
- Quick-release, soft-close seat
- White coloring
- Highly efficient and customizable flushing option
- Includes 1 year limited warranty
- Efficient shape
Specifications
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- Collection:
- Sublime II
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Depth:
- 24 in
- Dual Flush:
- Yes
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Button
- Height:
- 27-5/16 in
- Material:
- Ceramic
- Seat Features:
- Soft Close Lid
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 24 in
- Toilet Bowl Width:
- 13-13/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Round
- Toilet Type:
- One Piece
- Trap Size:
- 2-3/4 in
- Trip Lever Location:
- Top
- UPC:
- 810082330830
- Width:
- 13-13/16 in