1.28 gpf Round One Piece Toilet in White
Sublime II 1.28 gpf Round One Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Standard 12 in rough-in
- A round shape allows freedom of movement for optimal comfort
- Between 15 in - 17 in, the standard height toilet is designed with ergonomic considerations, offering optimal comfort to users of all ages and body types
- Developed from ceramic, that is scratch-resistant and non-porous, providing a durable and reliable option that can withstand routine use
- The skirted trapway offers hidden plumbing creating an elevated and luxurious design with a smooth finish for easy cleaning
- The fully glazed trapway prevents clogs and keeps water flowing freely
- 3 in Dia access holes for installation
- Provides a silent and gentle closing mechanism for added convenience and safety
- With just the push of a button, the seat detaches completely for a thorough cleaning
- Part of the Sublime II collection, explore additional products in this collection to complete the room
Specifications
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Round
- Collection:
- Sublime II
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Push Button
- Height:
- 27-5/16
- Length:
- 24
- Material:
- Ceramic
- Number of Pieces:
- 1 Piece
- Seat Features:
- Slow-Close
- Toilet Bowl Height:
- 15-3/4
- Toilet Bowl Length:
- 16-1/2
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trap Size:
- 3
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- SSM1T260
- UPC:
- 810082331363
- WaterSense Labeled:
- No
- Width:
- 13-3/16