This product requires certification to purchase.

21 x 18 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink in Black

Swiss Madison

Tourner 21 x 18 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink in Black

  • Fast #
  • Part #SSMKU707B
  • Item #9673972
  • Manufacturer Part #SM-KU707B
5 out of 5 Customer Rating
Brand image
Swiss Madison

Tourner 21 x 18 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink in Black

  • Fast #
  • Part #SSMKU707B
  • Item #9673972
  • Manufacturer Part #SM-KU707B
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 21 x 18” Stainless Steel
  • Undermount installation
  • Spacious Sink Depth – 10”
  • Drain Hole Size - 3 1/2”
  • Noise Feature - Sound Absorbing Pads
  • Drain Position - Rear Center
  • Zero radius corner – perfect 90-degree angles
  • Garbage Disposal Compatible
  • Drain Sold Separately
  • Grid Sold Separately: SM-KU707-G
  • Requires Certification

Specifications

Collection:
Tourner
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Length:
21 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
19 in x 16 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
UPC:
810015328538
Width:
18 in