54 in. x 30 in. Alcove Bathtub with Right Drain
Voltaire 54 in. x 30 in. Alcove Bathtub with Right Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Integrated tile flange - preventing water leakage
- Right-hand drain - installation for a right-hand drain location
- Fiberglass reinforced acrylic - designed for durability
- 1 yr limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Basin Length:
- 48 in
- Basin Width:
- 24 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 51 gal
- Collection:
- Voltaire
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2 in
- Installation Type:
- Alcove, Drop-in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 22-7/16 in
- Overall Length:
- 54 in
- Overall Width:
- 30 in
- Soaking Depth:
- 14-1/2 in
- UPC:
- 810015328606
- Weight:
- 46.3 lb