This product requires certification to purchase.

VOLTAIRE ONE-PIECE ELONGATED TOILET LEFT SIDE FLUSH HANDLE 1.28 GPF IN MATTE BLACK

Swiss Madison

Voltaire VOLTAIRE ONE-PIECE ELONGATED TOILET LEFT SIDE FLUSH HANDLE 1.28 GPF IN MATTE BLACK

  • Fast #
  • Part #SSM1T114MB
  • Item #9820230
  • Manufacturer Part #SM-1T114MB
3.1 out of 5 Customer Rating
Brand image
Swiss Madison

Voltaire VOLTAIRE ONE-PIECE ELONGATED TOILET LEFT SIDE FLUSH HANDLE 1.28 GPF IN MATTE BLACK

  • Fast #
  • Part #SSM1T114MB
  • Item #9820230
  • Manufacturer Part #SM-1T114MB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Voltaire One-Piece Toilet offers a modern design with a full skirt for a sleek look that allows for easy cleaning. The elongated bowl makes for a relaxing experience. The left side single flush handle offers consistent flushing power without compromising performance.
  • Covered under Swiss Madison's 1 year limited warranty
  • Coordinates with products from the Voltaire line seamlessly
  • One-piece configuration provides a uniform look and simplifies installation
  • Installs in a floor mounted configuration
  • Elongated bowl provides extra comfort, extending out an extra 1-1/2" compared to a round configuration
  • Left hand trip lever placement
  • Constructed of ceramic ensuring dependability and durability
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • Insulated tank - prevents condensation from forming on the outside of the toilet tank and ending up on the floor
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Voltaire
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
28-3/8 in
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Height:
28-5/8 in
Material:
Vitreous China
Seat Features:
Soft Close Lid
Toilet Bowl Height:
15-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
2-3/4 in
Trip Lever Location:
Left-Hand
UPC:
810015329986
Width:
16-3/4 in