SWOOSH® Drain Gun ® Double Shot™
SWOOSH® Drain Gun ® Double Shot™
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The SWOOSH® Drain Gun® Double Shot™ allows you to clear drain lines BETTER than before. The SWOOSH® Drain Gun® Double Shot™ can use a single 20g cartridge or unleash the full power of the SG-2 and load two 20 g cartridges for 2.5X more SWOOSH®
- The SG-2KIT features the SG-2 Drain Gun® Double Shot™, two 20 g SWOOSH® cartridges, a reinforced vinyl hose that's equipped with a tapered fitting to work on 3/8 in - 3/4 in drain openings, and a universal adapter for multiple drain line clearing accessories. It comes packaged in a blow-molded case with removable EVA foam.
- Clear drain lines BETTER than before!
- Use a single 20g cartridge or Load two 20g cartridges for 2.5X more SWOOSH®
Specifications
- Depth:
- 12-3/5 in
- Height:
- 2-19/25 in
- Length:
- 12-3/5 in
- Material:
- Steel
- Product Type:
- Kit
- Width:
- 11-1/50 in