This product requires certification to purchase.

108W 120/277V 2-Light Fluorescent T5 Electronic Ballast

Sylvania

108W 120/277V 2-Light Fluorescent T5 Electronic Ballast

  • Fast #
  • Part #SQTP2X54T5HOUNVPSN
  • Item #2911718
  • Manufacturer Part #49131
5 out of 5 Customer Rating
Brand image
Sylvania

108W 120/277V 2-Light Fluorescent T5 Electronic Ballast

  • Fast #
  • Part #SQTP2X54T5HOUNVPSN
  • Item #2911718
  • Manufacturer Part #49131
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Professional grade
  • Program/instant start
  • Low/medium/high ballast factor
  • Requires Certification

Specifications

Ballast Type:
Electronic
CEC Compliant:
Not for Sale in CA
Dimmable:
No
ETL Listed:
No
Height:
6/7 in
Length:
16-13/20 in
Light Bulb Type:
Fluorescent
Material:
Metal
Number of Lights:
2
UL Listed:
Yes
UPC:
046135491313
Volts:
120/277V
Watts:
108 W
Width:
1-1/6 in