100W T12 Fluorescent Light with Recessed D.C. Base 4200 Kelvin Bulb
100W T12 Fluorescent Light with Recessed D.C. Base 4200 Kelvin Bulb
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4200K color temperature
- Rated life 12,000 hours
- Rapid start
Documents
Specifications
- Color Finish Name:
- Cool White
- Color Temperature:
- 4200
- Diameter:
- 1-59/100 in
- Dimmable:
- No
- Height:
- 94 in
- Light Bulb Base Type:
- Recessed D.C.
- Light Bulb Ordering Code:
- F96T12/CW/HO/COLD TEMP
- Light Bulb Shape Code:
- T12
- Light Bulb Type:
- Fluorescent
- Lumens:
- 8600
- Number Of Hours:
- 12000 h
- Watts:
- 100 W