12W A19 LED Light with Medium E-26 Base 2700 Kelvin Bulb (Pack of 6)
12W A19 LED Light with Medium E-26 Base 2700 Kelvin Bulb (Pack of 6)
Package Quantity Info:
Pack: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- UV and IR free
- RoHS compliant
- Suitable for damp environments
- Reduces energy consumption up to 86%
- Lasts up to 11 times longer than incandescent lamps
- No warm-up time, instant-on with full light output and stable color
Specifications
- Ballast Type:
- Non-Dimmable
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Frosted
- Color Temperature:
- 2700
- Diameter:
- 2-181/500
- Height:
- 4-1/2
- Length:
- 2-3/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED12A19F82710YVRP
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Lumens per Watt:
- 91.66
- Number Of Hours:
- 11000
- Package Quantity:
- Pack of 6
- Volts:
- 120V
- Watts:
- 12
- Width:
- 2-3/8