14 in. 25W 2700K LED Flush Mount Ceiling Fixture
14 in. 25W 2700K LED Flush Mount Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can be used in residential, educational, property management and hospitality applications
- Ideal in place of traditional luminaires, or as new installations
- Luminaires offer soft, uniform illumination and a contemporary design
- Performance for extended service and rated life: 50000 hours (L70)
-
Green
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- ETL Listed:
- Yes
- Height:
- 14 in
- Length:
- 14 in
- Light Bulb Type:
- Integrated LED
- Lumens:
- 1500
- Material:
- Metal, Plastic
- Number Of Hours:
- 50000 h
- UL Listed:
- No
- UPC:
- 046135742637
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 4-7/8 in