16W T8 LED Light with Bi-Pin G13 Base 5000 Kelvin Type A Bulb
16W T8 LED Light with Bi-Pin G13 Base 5000 Kelvin Type A Bulb
Package Quantity Info:
Pack: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- RoHS compliant
Specifications
- Beam Spread:
- 220°
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 1-1/50 in
- Indoor Outdoor:
- Indoor, Outdoor
- Length:
- 48 in
- Light Bulb Base Type:
- Bi-Pin G13
- Light Bulb Ordering Code:
- ECOLED16T8L48FG850TYPEA
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Linear
- Light Bulb Type:
- LED
- Lumens:
- 2160
- Material:
- Plastic
- NSF Certified:
- No
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Origin:
- Global
- Package Quantity:
- Pack of 25
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 16 W
- Width:
- 1-1/50 in