This product requires certification to purchase.

18W T8 LED Light with 4100 Kelvin Type B Bulb

Sylvania

18W T8 LED Light with 4100 Kelvin Type B Bulb

  • Fast #
  • Part #SYL40970
  • Item #9548596
  • Manufacturer Part #SYL40970
4.3 out of 5 Customer Rating
Sylvania

18W T8 LED Light with 4100 Kelvin Type B Bulb

  • Fast #
  • Part #SYL40970
  • Item #9548596
  • Manufacturer Part #SYL40970
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Internal driver/line voltage linear LED T8 with optimized glass optics and G13 medium bi-pin base
  • Patented built-in safety circuit prevents current from flowing through the lamp when only one end is engaged in the socket thereby eliminating potential shock hazard
  • No risk of electrical arcing between the lamp pins and the lamp holders
  • Double ended lamp is wired end-to-end preventing non-passive failure of a fluorescent lamp should it be inadvertently installed in the fixture
  • No warm-up time, instant-on with full light output and stable lamp-to-lamp color
  • No UV emission
  • Approved for use with tube guards
  • Maximize energy savings with occupancy sensors
  • Up to 120 LPW (Lamp efficacy)
  • 340° light emitting angle, 220° beam angle
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
220°
Diameter
1-1/50 in
Height
1-1/50 in
Length
4 ft
Width
1-1/50 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Frosted
Color Temperature
4100
Dimmable
No
Glass Type
Frosted
Indoor Outdoor
Indoor, Outdoor
Light Bulb Base Type
Bi-Pin G13
Light Bulb Shape Code
T8
Light Bulb Style
Linear
Light Bulb Type
LED
Material
Plastic
Smart Home Enabled
No
Electrical & Operational Information
Color Rendering Index
80
Lumens
2160
Number Of Hours
50000 hr
Volts
120/277V
Watts
18 W
Warranty & Product Information
ETL Listed
Yes
Light Bulb Ordering Code
ECOLED18T8L48FG841TYPEB
Origin
Global
UL Listed
Yes