18W T8 LED Light with 5000 Kelvin Type B Bulb
18W T8 LED Light with 5000 Kelvin Type B Bulb
Package Quantity Info:
Pack: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Internal driver/line voltage linear LED T8 with optimized glass optics and G13 medium bi-pin base
- Patented built-in safety circuit prevents current from flowing through the lamp when only one end is engaged in the socket thereby eliminating potential shock hazard
- No risk of electrical arcing between the lamp pins and the lamp holders
- Double ended lamp is wired end-to-end preventing non-passive failure of a fluorescent lamp should it be inadvertently installed in the fixture
- No warm-up time, instant-on with full light output and stable lamp-to-lamp color
- No UV emission
- Approved for use with tube guards
- Maximize energy savings with occupancy sensors
- Up to 120 LPW (Lamp efficacy)
- 340° light emitting angle, 220° beam angle
Documents
Specifications
- Beam Spread:
- 220°
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 1-1/50
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 1-1/50
- Indoor Outdoor:
- Indoor, Outdoor
- Length:
- 4
- Light Bulb Base Type:
- Bi-Pin G13
- Light Bulb Ordering Code:
- ECOLED18T8L48FG850TYPEB
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Linear
- Light Bulb Type:
- LED
- Lumens:
- 2160
- Material:
- Plastic
- Number Of Hours:
- 50000
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 18
- Width:
- 1-1/50