32W 2-Light Electronic Ballast
This product has been replaced by
Manufacturer Part #49969
32W 2-Light Electronic Ballast
Package Quantity Info:
Each: 1 Case: 10 Pallet: 960-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- T8 instant start electronic ballast
- Universal voltage
- For T5, T8, T12 and CFL
Specifications
- Ballast Type:
- Electronic
- Height:
- 1-9/50 in
- Length:
- 9-1/2 in
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 32 W
- Width:
- 1-17/25 in