32W 4-Light Electronic Ballast
32W 4-Light Electronic Ballast
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal voltage
- For T5, T8, T12 and CFL
- T8 instant start electronic ballast
Specifications
- Ballast Type:
- Electronic
- Height:
- 1-9/50 in
- Length:
- 9-1/2 in
- Light Bulb Ordering Code:
- QTP 4x32T8/UNV ISN-SC
- Product Type:
- Ballast
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 32 W
- Width:
- 1-3/5 in