This product requires certification to purchase.

35W T4 Halogen Light Bulb with GY6.35 Base

Sylvania

35W T4 Halogen Light Bulb with GY6.35 Base

  • Fast #
  • Part #S58672
  • Item #7310963
  • Manufacturer Part #58672
5 out of 5 Customer Rating
Brand image
Sylvania

35W T4 Halogen Light Bulb with GY6.35 Base

  • Fast #
  • Part #S58672
  • Item #7310963
  • Manufacturer Part #58672
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 17040
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GY6.35 BASE
  • Requires Certification

Specifications

Color Finish Name:
Clear
Color Temperature:
2900
Dimmable:
No
ETL Listed:
No
Height:
2-719/1000 in
Length:
453/500 in
Light Bulb Base Type:
GY6.35
Light Bulb Ordering Code:
35T4Q/CL/AX 12V
Light Bulb Shape Code:
T12
Light Bulb Type:
Halogen
Lumens:
580
Number Of Hours:
4000 h
UL Listed:
Yes
UPC:
046135586729
Volts:
12V
Watts:
35 W
Width:
7/8 in