40W B10 Incandescent Light with Medium E-26 Base 2850 Kelvin Bulb
40W B10 Incandescent Light with Medium E-26 Base 2850 Kelvin Bulb
Package Quantity Info:
Pack: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Sylvania Doublelife™ products last twice as long
- Ideal for fixtures that are in hard-to-reach areas
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Clear
- Color Temperature:
- 2850
- Diameter:
- 1-1/4
- Height:
- 5-7/8
- Length:
- 3-7/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 40B10/DL/BL/2PK 120V
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lumens:
- 320
- Number Of Hours:
- 3000
- Package Quantity:
- Pack of 12
- Volts:
- 120V
- Watts:
- 40
- Width:
- 1-313/1000