50W T4 Halogen Light Bulb with GY6.35 Base
50W T4 Halogen Light Bulb with GY6.35 Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 17040-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GY6.35 BASE
Documents
Specifications
- Color Finish Name:
- Clear
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 2-719/1000 in
- Length:
- 453/500 in
- Light Bulb Base Type:
- GY6.35
- Light Bulb Ordering Code:
- 50T4Q/CL/AX 12V
- Light Bulb Shape Code:
- T12
- Light Bulb Type:
- Halogen
- Lumens:
- 900
- Number Of Hours:
- 4000 h
- UL Listed:
- Yes
- UPC:
- 046135586767
- Volts:
- 12V
- Watts:
- 50 W
- Width:
- 7/8 in