This product requires certification to purchase.

60W PAR30 Short Neck Halogen Light Bulb with Medium Base

Sylvania

60W PAR30 Short Neck Halogen Light Bulb with Medium Base

  • Fast #
  • Part #SYL16129
  • Item #4456637
  • Manufacturer Part #16129
5 out of 5 Customer Rating
Brand image
Sylvania

60W PAR30 Short Neck Halogen Light Bulb with Medium Base

  • Fast #
  • Part #SYL16129
  • Item #4456637
  • Manufacturer Part #16129
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Baxter, MN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bright high quality halogen light
  • Superior beam control and sharpcutoff
  • US Department of Energy IRL legislation compliant
  • Optical system provides consistent, uniform performance from lamp to lamp
  • Lens embossed with beampattern for easy identification
  • Fully dimmable
  • Requires Certification
  • Green

Documents


Specifications

Beam Spread:
50°
Center Beam Candle Power:
1300
Color Temperature:
2900
Dimmable:
No
Height:
3-86/125 in
Light Bulb Base Type:
Medium E-26
Light Bulb Beam Type:
Flood
Light Bulb Ordering Code:
60PAR30/HAL/S/WFL50 120V
Light Bulb Shape Code:
PAR30 Short Neck
Light Bulb Style:
Reflector
Light Bulb Type:
Halogen
Number Of Hours:
1500 h
UPC:
046135161292
Volts:
120V
Watts:
60 W