This product requires certification to purchase.

8 W 4000K LED Light Bulb with Medium E-26 Base

Sylvania

8 W 4000K LED Light Bulb with Medium E-26 Base

  • Fast #
  • Part #SYL75231
  • Item #7374195
  • Manufacturer Part #75231
3.3 out of 5 Customer Rating
Brand image
Sylvania

8 W 4000K LED Light Bulb with Medium E-26 Base

  • Fast #
  • Part #SYL75231
  • Item #7374195
  • Manufacturer Part #75231
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 210
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Line voltage dimmable: 700 lumens at 8 watts
  • Fits in standard 5" and 6" mounting frame
  • Suitable for dry, damp and wet indoor or outdoor locations
  • Reduces energy consumptionup to 34%
  • Lasts up to 4 times longer thancompact fluorescent lamps
  • No warm-up time: instant-on with full light output and stable lamp to lamp color
  • Includes: metal conduit adaptor for direct replacement and integrated trim
  • Suitable for use in 8" applications
  • Designed to deliver light output comparable to traditional pin based compact fluorescent luminaires
  • Compatible with Phillips® Bodine Eli-S-20 emergency lighting micro inverter
  • Requires Certification
  • Green

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Temperature:
4000
Diameter:
7-181/500 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
4-4/5 in
Length:
7-4/5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lumens:
700
Number Of Hours:
50000 h
UL Listed:
UL 1598
UPC:
046135752315
Volts:
120/277V
Watts:
8 W
Width:
7-4/5 in