This product requires certification to purchase.

8W T5 Fluorescent Light with Mini Bi-Pin Base 4000 Kelvin Bulb

Sylvania

8W T5 Fluorescent Light with Mini Bi-Pin Base 4000 Kelvin Bulb

  • Fast #
  • Part #S21366
  • Item #7333465
  • Manufacturer Part #S21366
4.8 out of 5 Customer Rating
Sylvania

8W T5 Fluorescent Light with Mini Bi-Pin Base 4000 Kelvin Bulb

  • Fast #
  • Part #S21366
  • Item #7333465
  • Manufacturer Part #S21366
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • High performance T5 lamps
  • Lumen maintenance: 95%
  • Ideal for occupancy sensor applications
  • Up to 36000 hours lamp life
  • TCLP and RoHS compliant
  • Greater luminaire design flexibility
  • Requires Certification
Dimensions & Measurements
Diameter
63/100 in
Height
187/250 in
Length
11-969/1000 in
Package Quantity
Pack of 25
Width
187/250 in
Characteristics & Features
Color Finish Name
Cool White
Color Temperature
4000
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Light Bulb Style
Tubular
Light Bulb Type
Fluorescent
Electrical & Operational Information
Lumens
385
Number Of Hours
7500 hr
Watts
8 W
Warranty & Product Information
Light Bulb Ordering Code
F8T5/CW 25/CS