This product requires certification to purchase.

Backlit Dual Selectable Panel 30/35/45 Power (W) Ceiling Fixture in White

Sylvania

Backlit Dual Selectable Panel 30/35/45 Power (W) Ceiling Fixture in White

  • Fast #
  • Part #SYL62699
  • Item #10400387
  • Manufacturer Part #62699
5 out of 5 Customer Rating
Sylvania

Backlit Dual Selectable Panel 30/35/45 Power (W) Ceiling Fixture in White

  • Fast #
  • Part #SYL62699
  • Item #10400387
  • Manufacturer Part #62699
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • The LEDVANCE Backlit Panels are a versatile and economical solution for offices, schools, hospitality and retail areas.
  • Backlit technology that offers even lighting distribution without shadowing
  • Color Selectable: 3500K, 4000K and 5000K in the same product
  • Wattage/Lumen selectable: three different lumen outputs in the same product
  • PMMA lenses that do not yellow over time
  • Requires Certification
  • Green

Documents


Specifications

Installation Type:
Ceiling Mount
Length:
47-4/5
Lighting Style:
Modern
Number Of Hours:
50000
Type:
SYL62699
Volts:
120V