13W BR40 LED Light with Medium E-26 Base 5000 Kelvin Dimmable Bulb
Contractor Series 13W BR40 LED Light with Medium E-26 Base 5000 Kelvin Dimmable Bulb
Product Details
Product Details
- Dimmable down to 10%
- Rated life: up to 11,000 hours
- Damp location rated
- Good color quality
- Energy savings up to 86%
Specifications
- Collection:
- Contractor Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Temperature:
- 5000
- Diameter:
- 4-22/25
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 6-1/4
- Length:
- 6-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- LED13BR40/DIM/850/10YV/RP2
- Light Bulb Shape Code:
- BR40
- Light Bulb Type:
- LED
- Lumens:
- 1050
- Lumens per Watt:
- 80.77
- Number Of Hours:
- 11000
- Package Quantity:
- Pack of 30
- Type:
- S79624
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13