9W BR30 LED Light with Medium E-26 Base 5000 Kelvin Dimmable Bulb (Pack of 2)
Contractor Series 9W BR30 LED Light with Medium E-26 Base 5000 Kelvin Dimmable Bulb (Pack of 2)
Package Quantity Info:
Pack: 1 Inner Pack: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dimmable down to 10%
- Damp location rated
- Good color quality
- Lightweight
Specifications
- Collection:
- Contractor Series
- Color Temperature:
- 5000
- Diameter:
- 3-37/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 5-19/50 in
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED9BR30DIM85010YVRP2
- Light Bulb Shape Code:
- BR30
- Light Bulb Type:
- LED
- Lumens:
- 650
- Lumens per Watt:
- 72.22
- Number Of Hours:
- 11000 h
- Package Quantity:
- Pack of 30
- UL Listed:
- No
- Volts:
- 120V
- Watt Equivalency:
- 65 W
- Watts:
- 9 W
- Width:
- 6-1/2 in