18W T4 Compact Fluorescent Light with G24d-2 Base 4100 Kelvin Bulb
Dulux® D 18W T4 Compact Fluorescent Light with G24d-2 Base 4100 Kelvin Bulb
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Uses 75% less energy than equivalent incandescent lamps
- TCLP compliant
- Meets RoHS standards
- TCLP and RoHS compliant
- Rare earth phosphors: 82 CRI
- Mean lumens: 85%
- Symmetrical light distribution
- Two thirds the length of single compact lamps
- Plug-in base with integrated starter and interference suppressor
Specifications
- Collection:
- Dulux® D
- Color Finish Name:
- Cool White
- Color Temperature:
- 4100
- Height:
- 6-63/1000
- Light Bulb Base Type:
- G24d-2
- Light Bulb Ordering Code:
- CF18DD/841/ECO
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1150
- Number Of Hours:
- 10000
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 18