26W T4 Compact Fluorescent Light with G24d-3 Base 4100 Kelvin Bulb
Dulux® D 26W T4 Compact Fluorescent Light with G24d-3 Base 4100 Kelvin Bulb
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reduced greenhouse gas and mercury emissions from power generation compared to incandescent lamps
- Long 10000 hour average rated life
- Reduces relamping requirements and related costs
- TCLP and RoHS compliant
- Rare earth phosphors: 82 CRI
- Mean lumens: 85%
- Symmetrical light distribution
- Two thirds the length of single compact lamps
- Plug-in base with integrated starter and interference suppressor
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Dulux® D
- Color Temperature:
- 4100
- Height:
- 6-89/100
- Light Bulb Base Type:
- G24d-3
- Light Bulb Ordering Code:
- CF26DD/841/ECO
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1710
- Number Of Hours:
- 10000
- Volts:
- 120V
- Watts:
- 26