This product requires certification to purchase.

40W T5 Compact Fluorescent Light with 2G11 Base 4100 Kelvin Bulb

Sylvania

Dulux® L 40W T5 Compact Fluorescent Light with 2G11 Base 4100 Kelvin Bulb

  • Fast #
  • Part #SYL20586
  • Item #2337937
  • Manufacturer Part #20586
4.1 out of 5 Customer Rating
Sylvania

Dulux® L 40W T5 Compact Fluorescent Light with 2G11 Base 4100 Kelvin Bulb

  • Fast #
  • Part #SYL20586
  • Item #2337937
  • Manufacturer Part #20586
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lamps provide high lumen output for indirect and higher mounting height applications
  • Excellent color rendition, CRI of 82
  • Operate on Quicktronic® systems with Quicksense circuitry
  • Passes Federal TCLP tests
  • Requires Certification

Documents


Specifications

Collection:
Dulux® L
Color Temperature:
4100
Dimmable:
No
ETL Listed:
No
Height:
23-543/1000
Length:
1-3/125
Light Bulb Base Type:
2G11
Light Bulb Ordering Code:
FT40DL/841/RS/ECO
Light Bulb Shape Code:
T5
Light Bulb Type:
Compact Fluorescent
Lumens:
3150
Number Of Hours:
15000
UL Listed:
No
Watts:
40
Width:
1-811/1000