This product requires certification to purchase.

7W T4 Compact Fluorescent Light with G23 Base 3500 Kelvin Bulb

Sylvania

Dulux® S 7W T4 Compact Fluorescent Light with G23 Base 3500 Kelvin Bulb

  • Fast #
  • Part #S21276
  • Item #4847190
  • Manufacturer Part #S21276
4 out of 5 Customer Rating
Sylvania

Dulux® S 7W T4 Compact Fluorescent Light with G23 Base 3500 Kelvin Bulb

  • Fast #
  • Part #S21276
  • Item #4847190
  • Manufacturer Part #S21276
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Uses less energy than an incandescent
  • Reduced gas and mercury emissions
  • Long average rate life: 10000 hours
  • Two-pin lamps with integralstarter
  • CRI: 82
  • Average rated life: 10000 hours
  • TCLP and RoHS compliant
  • Requires Certification

Specifications

Collection:
Dulux® S
Color Temperature:
3500
Dimmable:
No
ETL Listed:
No
Height:
5-59/125 in
Length:
1-417/1000 in
Light Bulb Base Type:
G23
Light Bulb Ordering Code:
CF7DS/835/ECO
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
400
Number Of Hours:
10000 h
UL Listed:
No
Watts:
7 W
Width:
453/500 in