This product requires certification to purchase.

32W T4 Compact Fluorescent Light with GX24q-3 Base 3000 Kelvin Bulb

Sylvania

Dulux® T/E/IN 32W T4 Compact Fluorescent Light with GX24q-3 Base 3000 Kelvin Bulb

  • Fast #
  • Part #SYL20884
  • Item #7279905
  • Manufacturer Part #20884
3.6 out of 5 Customer Rating
Sylvania

Dulux® T/E/IN 32W T4 Compact Fluorescent Light with GX24q-3 Base 3000 Kelvin Bulb

  • Fast #
  • Part #SYL20884
  • Item #7279905
  • Manufacturer Part #20884
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Reduced greenhouse gas and mercury emissions from power generation compared to incandescent lamps
  • Reduces relamping requirements and related costs
  • TCLP and RoHS compliant
  • Rare earth phosphors 82 CRI
  • Mean lumens: 85%
  • Symmetrical light distribution
  • Two thirds the length of single compact lamps
  • Plug-in base with integrated starter and interference suppressor
  • Requires Certification

Specifications

Collection:
Dulux® T/E/IN
Color Temperature:
3000
Height:
6-3/100 in
Length:
2 in
Light Bulb Base Type:
GX24q-3
Light Bulb Ordering Code:
CF32DT/E/IN/830/ECO
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
2400
Number Of Hours:
16000 hr
Watts:
32 W
Width:
1-9/10 in