32W T8 Fluorescent Light Bulb with Medium Base
Octron® Curvalume® Ecologic® 32W T8 Fluorescent Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4100K color temperature
- Rated life 20,000 hours
- ECOLOGIC
- 6" Leg spacing
Documents
Specifications
- Collection:
- Octron® Curvalume® Ecologic®
- Color Temperature:
- 4100
- Diameter:
- 1-1/10 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 22-1/2 in
- Length:
- 7-1/5 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- FBO32/741/6/ECO
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Lumens:
- 2750
- Number Of Hours:
- 20000 h
- Watts:
- 32 W
- Width:
- 1 in